1
more

Decora In-Wall Combination Humidity Sensor and Fan Control with Light Switch, Ivory
Item #: 2147939
Cat #: DHS05-1LI
UPC: 078477472545
Documents & Guides
Decora In-Wall Combination Humidity Sensor and Fan Control with Light Switch, Fan Load (Blue Wire): 1/4 HP Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400VA MLV/ELV. Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive. Can Be Installed With or Without a Neutral Wire, Wallplate Sold Separately, Ivory
Sign In or Register to view pricing and more.
No associated products found.
Overview
Decora In-Wall Combination Humidity Sensor and Fan Control with Light Switch, Fan Load (Blue Wire): 1/4 HP Fan, 300W LED/CFL, 600W Incandescent/Halogen, 400VA MLV/ELV. Light Load (Red Wire): 150W LED/CFL, 250W Incandescent/Halogen, 200VA MLV, 250VA ELV, 2A Resistive. Can Be Installed With or Without a Neutral Wire, Wallplate Sold Separately, Ivory
Also known as: 078477472545, DHS05-1LI
Specifications
Color: | Ivory |
Standards: | California Title 24 |
Color: | Ivory |
Standards: | California Title 24 |
Customer Reviews
No reviews for this product
(0)