25W, Incandescent, G25 Bulb, Soft White, Medium Base, 120V
Item #: 214782
Cat #: 25G25/W/RP-120V
UPC: 046135142864
Sign In or Register to view pricing and more.
Documents & Guides
25 Watt, Incandescent, G25 Bulb, Soft White, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 14286*
Overview
25 Watt, Incandescent, G25 Bulb, Soft White, Medium Aluminum Base, 120 Volt, 6 Per Package *Sylvania Part # 14286*
Also known as: 046135142864, 25G25/W/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 25 |
Color Rendering Index (CRI): | 100 |
Lumens: | 150 |
Shape: | G25 (Globe) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | G25 (Globe) |
Volts AC: | 120 |
Wattage: | 25 |
Lumens: | 150 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)