Round LED High Bay, 40K/50K

Item #: 2147679
Cat #: UHBS-2436-MV-L84050-U
UPC: 080083256488
Sign In or Register to view pricing and more.
Documents & Guides
Round LED High Bay, 145W/194W/238W, 120-347V, 24K/30K/36K Lumens, Selectable Color Temperature: 4000K/5000K

Overview

Round LED High Bay, 145W/194W/238W, 120-347V, 24K/30K/36K Lumens, Selectable Color Temperature: 4000K/5000K
Also known as: 080083256488, UHBS-2436-MV-L84050-U

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Shape: Round
Volts AC Range: 120 - 347

Customer Reviews

No reviews for this product
(0)