1
more
Liquidtight Connector, 90°, 3", Malleable Iron
Item #: 214767
Cat #: 3432
UPC: 050169034323
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Connector, 90 Degree, 3 Inch, Malleable Iron
Overview
Liquidtight Connector, 90 Degree, 3 Inch, Malleable Iron
Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.
Also known as: 050169034323, 3432
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)