Round LED High Bay, 40K/50K

Item #: 2147659

Cat #: UHBS-1218-MV-L84050-U

UPC: 080083256471

Sign In or Register to view pricing and more.
Documents & Guides
Round LED High Bay, 81W/99W/120W, 120-347V, 13K/16K/18K Lumens, Selectable Color Temperature: 4000K/5000K

Overview

Round LED High Bay, 81W/99W/120W, 120-347V, 13K/16K/18K Lumens, Selectable Color Temperature: 4000K/5000K
Also known as: 080083256471, UHBS-1218-MV-L84050-U, Ufo

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Shape: Round
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Shape: Round
Volts AC Range: 120 - 347

Customer Reviews

No reviews for this product
(0)