4' LED Wrap, Selectable Lumens/CCT

Item #: 2147655

Cat #: 4NWS3C3-UNV

UPC: 080083257522

Documents & Guides
4 Ft. LED Wrap, 33.9 Watt, 120-277V, Selectable Lumens: 3800/4300/5000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Wrap, 33.9 Watt, 120-277V, Selectable Lumens: 3800/4300/5000, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 080083257522, 4NWS3C3-UNV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 5000, 4300, 3800, Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes
Lumens: 5000, 4300, 3800, Selectable
Type: 0-10V Dimming
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)