This product may not be available in all locations.
3
more
Thermal Overload, 56.9- 69.6A, Range, Based on Application
Item #: 21475
Cat #: CC94.0
UPC: 78590158814
Sign In or Register to view pricing and more.
Documents & Guides
Thermal Overload, 56.9 - 69.6 Amp, Range, Based on Application
Overview
Thermal Overload, 56.9 - 69.6 Amp, Range, Based on Application
Also known as: 78590158814, CC94.0
Specifications
Family / Style: | Type CC |
Type: | Manual, Thermal Unit, Melting Alloy |
Poles: | 1 |
Standards: | California Proposition 65 |
Amps Range: | 56.900 - 69.600 |
Family / Style: | Type CC |
Poles: | 1 |
Amps Range: | 56.900 - 69.600 |
Type: | Manual, Thermal Unit, Melting Alloy |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)