![40A WiFi Time Switch 40A WiFi Time Switch](https://rexel-cdn.com/products/4.jpg?i=7418D360-D467-4E9E-8980-8B80B59B9617&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Universal Multi-Voltage Wi-Fi Time Switch, 40 Amp, 120V to 277V
Overview
Universal Multi-Voltage Wi-Fi Time Switch, 40 Amp, 120V to 277V
Use the TORK Universal Multi-Voltage Wi-Fi Time Switch to set seven-day timing cycles that control lights and appliances both in and outdoors. The timer is programmed through the TORK app on your smart device and uses the existing Wi-Fi network.
Also known as: 786261240101, WFTU40
Specifications
Amps: | 40 |
Volts AC Range: | 120 - 277 |
Amps: | 40 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)