This product may not be available in all locations.
Push Button, Harmony XB4, Yellow Flush, Metal, 22mm, Momentary, 1NO/NC, Unmarked
Item #: 214723
Cat #: XB4BA55
UPC: 785901798132
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Harmony XB4, Yellow Flush, Metal, 22 mm, Momentary, 1 Normally Open / Normally Closed, Unmarked
Overview
Push Button, Harmony XB4, Yellow Flush, Metal, 22 mm, Momentary, 1 Normally Open / Normally Closed, Unmarked
Also known as: 785901798132, XB4BA55
Specifications
Poles: | 2 |
Type: | Flush, Pushbutton |
Amps: | 10 |
Material: | Chrome |
Volts AC: | 600 |
Size: | 22.500 mm |
Standards: | California Proposition 65 |
Color: | Yellow |
Poles: | 2 |
Amps: | 10 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Type: | Flush, Pushbutton |
Material: | Chrome |
Size: | 22.500 mm |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)