Overview
CTS DE4X1-1000S 3/4" R/G ORANGE
Riser-Gard Fiber Optic Corrugated Conduit, Size 3/4 Inch, Outer Diameter 1.05 Inch, Inner Diameter 0.74 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Orange, Split
Also known as: 791207214603, DE4X1-1000S
Specifications
Diameter: | 3/4 in |
Length: | 1000 ft |
Color: | Orange |
Material: | PVC |
Diameter: | 3/4 in |
Color: | Orange |
Length: | 1000 ft |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)