Self Laminating Label Refill

Item #: 2147099

Cat #: M6-11-427

UPC: 888434599952

Sign In or Register to view pricing and more.
Documents & Guides
Labels, Self-Laminating, Dimensions: .75" x .5", Wire Gauge: 16-10, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 500/Roll.

Overview

Labels, Self-Laminating, Dimensions: .75" x .5", Wire Gauge: 16-10, Color: White/Translucent, Finish: Matte, Adhesive, Acrylic, Compatible With: BMP71, TLS2200 Printers, Includes: 500/Roll.
Brady® most popular wire and cable marker. Self-laminating vinyl features white printable area with a clear "tail" that wraps around marker. Tail serves as over-laminate to protect the print. Superior resistance to abrasion, solvents, water, oil and dirt.
Also known as: 888434599952, M6-11-427

Specifications

Type: Self Laminating, Wire Marker, Label
Gauge: 10, 12, 14, 16
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker, Label
Length: 3/4 in
Material: Vinyl
Gauge: 10, 12, 14, 16
Width: 1/2 in
Color: White

Customer Reviews

No reviews for this product
(0)