2/0-3 15KV SHD-GC Round, Shieded, ANACONDA®

Item #: 2146565

Cat #: 16299.625200

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Mining-Grade Cable, 2/0 AWG, 3 Conductor, ANACONDA® Brand Type SHD-GC Power, Shielded Round Portable w/Ground-Check, EPR/CPE, 15000 Volts, 9- Degrees Celsius

Overview

Mining-Grade Cable, 2/0 AWG, 3 Conductor, ANACONDA® Brand Type SHD-GC Power, Shielded Round Portable w/Ground-Check, EPR/CPE, 15000 Volts, 9- Degrees Celsius
• Designed for use as a trailing cable on AC mining equipment.
Also known as: 16299.625200

Specifications

Volts AC: 15kV
Conductors: 3
Color: Black
Gauge: 2/0
Family / Style: Anaconda
Volts AC: 15kV
Color: Black
Family / Style: Anaconda
Conductors: 3
Gauge: 2/0

Customer Reviews

No reviews for this product
(0)