3
more

Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens
Item #: 2146401
Cat #: 60537
UPC: 092644605376
Sign In or Register to view pricing and more.
Documents & Guides
Light Tinted Lens Reduces Glare While Maintaining Color Recognition for Indoor and Outdoor Use; No Need to Change Glasses, Safety Glasses Provide Extra Coverage With Full Frame, Wide Lens and Temple Design for Tight Coverage on Front and Side of Face, Superior Impact Protection: Impact Tested to the Latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-Ballistics Fragmentation) Standards, Scratch Resistant Lens; Specially Treated for Added Durability to Survive Demanding Jobsites, Anti-Fog; Durable and Effective Coating That Won't Wear Off and Works Even With Dust Masks, UV Protection: Tested to ANSI Z87.1 U6 Standard, Which Effectively Blocks 99.9-Percent Harmful UV Rays, High Quality Polycarbonate Lens; Tested for Minimal Distortion to Ensure Uncompromised Vision, Long Term Comfort; Designed With Lightweight and Flexible Materials to Conform to Your Face, Non-Slip Fit; Rubber Nose Piece and Temples Tips for Secure Fit and Grip, Includes Micro-Fiber Storage Pouch, Which Doubles as a Cleaning Cloth
Overview
Light Tinted Lens Reduces Glare While Maintaining Color Recognition for Indoor and Outdoor Use; No Need to Change Glasses, Safety Glasses Provide Extra Coverage With Full Frame, Wide Lens and Temple Design for Tight Coverage on Front and Side of Face, Superior Impact Protection: Impact Tested to the Latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-Ballistics Fragmentation) Standards, Scratch Resistant Lens; Specially Treated for Added Durability to Survive Demanding Jobsites, Anti-Fog; Durable and Effective Coating That Won't Wear Off and Works Even With Dust Masks, UV Protection: Tested to ANSI Z87.1 U6 Standard, Which Effectively Blocks 99.9-Percent Harmful UV Rays, High Quality Polycarbonate Lens; Tested for Minimal Distortion to Ensure Uncompromised Vision, Long Term Comfort; Designed With Lightweight and Flexible Materials to Conform to Your Face, Non-Slip Fit; Rubber Nose Piece and Temples Tips for Secure Fit and Grip, Includes Micro-Fiber Storage Pouch, Which Doubles as a Cleaning Cloth
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Also known as: 092644605376, 60537
Specifications
Color: | Black/Orange |
Color: | Black/Orange |
Customer Reviews
No reviews for this product
(0)