1" Liquid-Tight Adapter
Item #: 2146304
Cat #: SAC10LEV
UPC: 078477366882
Documents & Guides
Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum
Sign In or Register to view pricing and more.
Overview
Liquid-Tight Adapter for 30A LEV Series Plugs and Connectors, 1" NPT, IP67, Aluminum
Also known as: 078477366882, SAC10LEV
Specifications
Size: | 1 in |
Amps: | 30 |
Material: | Aluminum |
Size: | 1 in |
Material: | Aluminum |
Amps: | 30 |
Customer Reviews
No reviews for this product
(0)