This product has been discontinued.

50PAR16HALGU10FLBL 120V 6/CS 1/SKU
Item #: 2146
Cat #: 50PAR16/HAL/GU10/FL/BL-120V
UPC: 046135590757
Documents & Guides
OBSALGU10FLBL 120V Tungsten Halogen PAR16 Aluminized Reflector Lamp GU10 Base 50Watt 120Volt Flood Beam
Sign In or Register to view pricing and more.
No associated products found.
Overview
OBSALGU10FLBL 120V Tungsten Halogen PAR16 Aluminized Reflector Lamp GU10 Base 50Watt 120Volt Flood Beam
Also known as: 046135590757, 50PAR16/HAL/GU10/FL/BL-120V
Specifications
Shape: | PAR16 (Sealed Beam) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Color Temperature: | 2800 (Warm White) |
Wattage: | 50 |
Lumens: | 450 |
Light Technology: | Halogen |
Base: | 2-Pin Twist Lock (GU10) |
Angle: | 30° |
Shape: | PAR16 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Wattage: | 50 |
Light Technology: | Halogen |
Angle: | 30° |
Volts AC: | 120 |
Color Temperature: | 2800 (Warm White) |
Lumens: | 450 |
Base: | 2-Pin Twist Lock (GU10) |
Customer Reviews
No reviews for this product
(0)