Meter Stack, 125A, 4 Jaw, 120/240VAC, 2 Sockets, Ring type, 200A Buss

Item #: 214586

Cat #: TMM2212R

UPC: 783164194890

Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack, 125 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 2 Sockets, Ring Type, 200 Amp Buss, UG Service Only, NEMA 3R

Overview

Meter Stack, 125 Amp, 4 Jaw, 1-Phase, 120/240 Volt AC, 2 Sockets, Ring Type, 200 Amp Buss, UG Service Only, NEMA 3R
Also known as: 783164194890, TMM2212R

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4

Customer Reviews

No reviews for this product
(0)