Stainless Steel Rigid Nipple, 1" X 3½"

Item #: 2145830

Cat #: S41035CN00

UPC: 847656004255

Sign In or Register to view pricing and more.
Documents & Guides
Stainless Steel Rigid Nipple, 1" X 3½"

Overview

Stainless Steel Rigid Nipple, 1" X 3½"
Also known as: 847656004255, S41035CN00

Specifications

Diameter: 1 in
Material: Stainless Steel
Length: 3.5 in
Diameter: 1 in
Length: 3.5 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)