Category 6eX Cable, CMR, 23 AWG, 4 Pair, Blue

Item #: 214583

Cat #: 54-246-2A

UPC:

Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMR, CAT6eX (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 650MHZ, 300V - Blue - Reel Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6eX (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 650MHZ, 300V - Blue - Reel Length: 1000 ft.
Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.
Also known as: 54-246-2A

Specifications

Gauge: 23
Color: Blue
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Volts AC: 300
Material: Copper
Shielding: Unshielded
Color: Blue
Length: 1000 ft
Jacket: Riser

Customer Reviews

No reviews for this product
(0)