Armor PowerFlex with EM Brake, 3m, 7 Pin, M29 Shielded, 25A, 600VAC, Flying Lead

Item #: 2145154

Cat #: 357-PWRM29G-M3

UPC: 194033656997

Sign In or Register to view pricing and more.
Documents & Guides
ArmorConnect, PowerFlex Cordset, EM Brake, 3 meter, 7 Pin, M29 Shielded, 25 Amp, 600 Volt AC, Flying Lead

Overview

ArmorConnect, PowerFlex Cordset, EM Brake, 3 meter, 7 Pin, M29 Shielded, 25 Amp, 600 Volt AC, Flying Lead
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options.
Also known as: 194033656997, 357-PWRM29G-M3

Specifications

Amps: 25
Type: Cordset
Volts AC: 600
Length: 3 m
Amps: 25
Volts AC: 600
Type: Cordset
Length: 3 m

Customer Reviews

No reviews for this product
(0)