![10W, C7, Incandescent, Clear Indicator Bulb, 120V 10W, C7, Incandescent, Clear Indicator Bulb, 120V](https://rexel-cdn.com/products/product.jpg?i=1093C7B8-29B9-4B06-994D-F2A58B406997&f=420)
10W, C7, Incandescent, Clear Indicator Bulb, 120V
Item #:
21450
Cat #:
10C7/CL-120V
UPC:
046135136368
Sign In or Register to view pricing and more.
Documents & Guides
10 Watt, Incandescent, C7 Bulb Shape, Indicator & Appliance Light, Clear Finish, Candelabra Base, 120 Volt, 240 Bulbs Per Case, 10 Bulbs Per Package,
Overview
10 Watt, Incandescent, C7 Bulb Shape, Indicator & Appliance Light, Clear Finish, Candelabra Base, 120 Volt, 240 Bulbs Per Case, 10 Bulbs Per Package,
Also known as: 046135136368, 10C7/CL-120V
Specifications
Wattage: | 10 |
Type: | Miniature |
Shape: | C7 (Candle) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Incandescent |
Base: | Candelabra Screw (E12) |
Wattage: | 10 |
Shape: | C7 (Candle) |
Color Temperature: | 2850 (Warm White) |
Light Technology: | Incandescent |
Type: | Miniature |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Base: | Candelabra Screw (E12) |
Customer Reviews
No reviews for this product
(0)