
HMND SP2000ACP 2000VA 600/480-120X2
Item #: 214497
Cat #: SP2000ACP
UPC: 803423098667
Documents & Guides
HMD SP2000ACP 2000VA 600/480-
Sign In or Register to view pricing and more.
No associated products found.
Overview
HMD SP2000ACP 2000VA 600/480-
Also known as: 803423098667, SP2000ACP
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 2kVA |
Wattage: | 2000 |
Primary Voltage: | 460/575, 440/550, 480/600 |
Secondary Voltage: | 110/220 |
Type: | Industrial Control, Transformer |
Wattage: | 2000 |
Secondary Voltage: | 110/220 |
Volt Amps: | 2kVA |
Primary Voltage: | 460/575, 440/550, 480/600 |
Customer Reviews
No reviews for this product
(0)