4" Rigid Steel 45° Sweep Elbow, 36" Radius

Item #: 214447

Cat #: GRC4004536R

UPC: 980020003086

4 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Rigid Steel 45 Degree Sweep Elbow, 36 Inch Radius
Also known as: 980020003086, GRC4004536R

Specifications

Material: Steel
Diameter: 4 in
Angle: 45°
Sweep Radius: 36 in
Material: Steel
Angle: 45°
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)