This product may not be available in all locations.
2
more

Fusible Switch, QMB, 100A to 100A, 600VAC, 3P, 15HP, 7.5"
Item #: 214437
Cat #: QMB363T
UPC: 78590118618
Documents & Guides
Fusible Switch, QMB, 100 Amp to 100 Amp, 600 Volt AC, 3-Pole, 15 Horse Power, 7.5 Inch Depth
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fusible Switch, QMB, 100 Amp to 100 Amp, 600 Volt AC, 3-Pole, 15 Horse Power, 7.5 Inch Depth
Square D® brand QMB fusible power distribution panelboards are for use on AC or DC systems. They are UL® Listed under File E6294 and File E33139 and marked cULus.
Also known as: 78590118618, QMB363T
Specifications
Mounting: | Panel, Surface |
Poles: | 3 |
Amps: | 100 |
Horsepower: | 15 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 200 kA |
Mounting: | Panel, Surface |
Amps: | 100 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Poles: | 3 |
Horsepower: | 15 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)