Wallplate, Blank, 3-Gang, Ivory

Item #: 214430

Cat #: NP33I

UPC: 883778103049

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Blank, 3-Gang, Box Mount, Material: Nylon, Color: Ivory

Overview

Wallplate, Blank, 3-Gang, Box Mount, Material: Nylon, Color: Ivory
Also known as: 883778103049, NP33I

Specifications

Gangs: 3
Type: Blank, Cover, 3-Gang
Mounting: Box
Color: Ivory
Material: Nylon
Gangs: 3
Mounting: Box
Material: Nylon
Type: Blank, Cover, 3-Gang
Color: Ivory

Customer Reviews

No reviews for this product
(0)