Wall Mount Type 4x Encl

Item #: 214408

Cat #: CSD363010SS6

UPC: 783510129057

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x10.00, Material/finish: Ss Type 316l

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x10.00, Material/finish: Ss Type 316l
Wall-mount Type 4/12 Enclosure, Bulletin Cws (stainless Steel Concept? Enclosures), Size/dims: 36.00x30.00x10.00, Material/finish: Ss Type 316l
Also known as: 783510129057, CSD363010SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 30 in
Depth: 10 in
Height: 36 in
Material: Stainless Steel 316L
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Depth: 10 in
Material: Stainless Steel 316L
Width: 30 in
Height: 36 in
Finish: Brushed #4

Customer Reviews

No reviews for this product
(0)