THERMAL UNIT

Item #: 21440

Cat #: CC112.0

UPC: 78590158816

Sign In or Register to view pricing and more.
Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 84,Thermal - Melting Alloy Thermal Unit

Overview

Square D,THERMAL UNIT,40C ambient rated,600VAC,Dependant on overload relay,For use in melting alloy thermal overload relays,Manual,NEMA Overload relays,Schneider Electric,Standard Trip- Class 84,Thermal - Melting Alloy Thermal Unit
Type S thermal unit, Type CC, melting alloy, Class 20
Also known as: 78590158816, CC112.0

Specifications

Family / Style: Type CC
Poles: 1
Mounting: Overload Relay
Standards: California Proposition 65
Amps Range: 89.300 - 96.500
Family / Style: Type CC
Mounting: Overload Relay
Amps Range: 89.300 - 96.500
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)