MINIATURE CIRCUIT BREAKER 240V 20/30A

Item #: 214387

Cat #: QO20303020

UPC: 78590176492

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 20/30A,1 phase,20/30 A,240 V AC,Circuit breaker,QO,Quad circuit breaker,Replacement tandem

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 20/30A,1 phase,20/30 A,240 V AC,Circuit breaker,QO,Quad circuit breaker,Replacement tandem
QO mini breaker, tandem, 20/30 A to 30/20 A, 1 pole, 120/240 V, 10 kA, plug in
Also known as: 78590176492, QO20303020

Specifications

Family / Style: QO
Amps: 20, 30
Volts AC: 120/240
Poles: 4
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Family / Style: QO
Volts AC: 120/240
Standards: California Proposition 65
Amps: 20, 30
Poles: 4
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)