TPI G391260C 1250W 277V 60" Com Hyd

Item #: 214384

Cat #: G391260C

UPC: 686334111799

Sign In or Register to view pricing and more.

Overview

TPI G391260C 1250W 277V 60 IN
Also known as: 686334111799, G391260C

Specifications

Color: Brown
Volts AC: 277
Length: 60 in
Wattage: 1250
Mounting: Wall
Standards: California Proposition 65
Color: Brown
Length: 60 in
Mounting: Wall
Volts AC: 277
Wattage: 1250
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)