4' 14.5W T8 LED Lamp, 35K

Item #: 2143754

Cat #: 563536

UPC: 046677563530

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 180, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Philips CC# 563536, 12NC 9290024845, Prod. Name: 14.5T8/COR/48-835/MF20/G 10/1.

Overview

LED Lamp, 14.5 Watt, 120-277 Volt, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 2000, Beam Angle: 180, CRI: 80, Color Temperature: 3500K, Rated Life: Up to 50,000 Hours, NOTE: MainsFit (UL Type B) Ballast BYPass Installation. Philips CC# 563536, 12NC 9290024845, Prod. Name: 14.5T8/COR/48-835/MF20/G 10/1.
Philips MainsFit (UL Type B) MasterClass T8 LED tubes with industry leading reliability, shatter-prevention and lifetime. The UL Type B (Ballast Bypass) LED tubes are designed with easy installation and long-term maintenance simplicity in mind. Upgrade your lighting to MasterClass and realize 70,000 hour LED lifetime backed by a 7-year, full replacement limited warranty.
Also known as: 046677563530, 563536

Specifications

Wattage: 14.500
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Angle: 180°
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 14.500
Shape: T8 (Tubular)
Material: Glass
Color Temperature: 3500 (Neutral White)
Angle: 180°
Type: Ballast Bypass (Type B)
Lumens: 2000
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)