EMT Compression Coupling, Steel, 1"

Item #: 21436
Cat #: 6100S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
EMT Compression Coupling, 1 inch, Material: Steel

Overview

EMT Compression Coupling, 1 inch, Material: Steel
Appleton™ and O-Z/Gedney™ products are manufactured to keep you and your job site safe and efficient. Superior design standards and a wide range of options meet the needs of a variety of application driven requirements. From Commercial Fittings, Industrial Location Fittings, and Reels and Switches. Emerson delivers the best products and services along with safe reliable power where you need it
Also known as: 6100S

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)