4' LED Wrap, 35/40/50K, Dimmable, Motion Sensor

Item #: 2143526

Cat #: 4NWS3C3MS-UNV

UPC: 080083257607

Documents & Guides
4 Ft. LED Wrap, 38.8 Watt, 120-277V, 3675-5000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Integrated Microwave Motion Sensor
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Ft. LED Wrap, 38.8 Watt, 120-277V, 3675-5000 Lumens, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming, Integrated Microwave Motion Sensor
Also known as: 080083257607, 4NWS3C3MS-UNV

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 39
Length: 4 ft, 48 in
Type: Motion Sensor
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Wattage: 39
Type: Motion Sensor

Customer Reviews

No reviews for this product
(0)