2' x 4' LED Troffer, 30/35/40K

Item #: 2143523

Cat #: 24CZSCT3-UNV

UPC: 080083268481

Sign In or Register to view pricing and more.
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3500/5100/6300, Selectable Color Temperature: 3000/3500/4000K

Overview

2 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3500/5100/6300, Selectable Color Temperature: 3000/3500/4000K
Also known as: 080083268481, 24CZSCT3-UNV

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 6300, 3500, 5100, Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 6300, 3500, 5100, Selectable
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)