1' x 4' LED Troffer, 30/35/40K

Item #: 2143520

Cat #: 14CZSCT3-UNV

UPC: 080083268443

Sign In or Register to view pricing and more.
Documents & Guides
1 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3000/3500/4000K

Overview

1 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3000/3500/4000K
Also known as: 080083268443, 14CZSCT3-UNV

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 3000, Selectable
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 12 in, 1 ft
Light Technology: LED
Lumens: 5000, 4000, 3000, Selectable
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)