Enhanced UTP Plenum Cable, 1000' Reel
Item #:
2143283
Cat #:
30303-8-GR3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Indoor Category 6A Supra 10G-XE Enhanced UTP Plenum Cable, 1000ft Reel
Overview
Indoor Category 6A Supra 10G-XE Enhanced UTP Plenum Cable, 1000ft Reel
The Supra 10G-XE delivers exceptional Category 6A performance while maintaining a small outside diameter (.250 CMP & .275" CMR, .280" CMR/LSZH). Utilizing HCA's Noise Control Barrier(tm), the Supra 10G-XE supports 10 gigabit Ethernet to the maximum distance of 100 meters as identified in the TIA-568-C.2 standard. It also supports PoE applications up to 100 watts. The Supra 10G-XE is exceptionally robust. When utilized with component compliant Category 6A connectivity, the Supra 10G-XE can be covered by HCA's Open System Architecture Lifetime Warranty when installed by one of our certified installers. The Supra 10G-XE is made with pride at HCA's Manchester, New Hampshire USA facility.
Also known as: 30303-8-GR3
Specifications
Color: | Bronze |
Finish: | Bronze |
Color: | Bronze |
Finish: | Bronze |
Customer Reviews
No reviews for this product
(0)