Plus Category 6 Riser Cable

Item #: 2143221

Cat #: 30024-8WH2

UPC: 840660111575

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 23 AWG, CMR, CAT6e (+), Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 555MHZ, 300V - White - Pull Pack Length: 1000 ft.
Plus offers enhanced performance beyond the TIA standard and is both RoHS 2 and REACH compliant. Plus is tested from 1 to 555 MHz and it is UL verified Category 6. Applications for Plus include gigabit Ethernet, video, HDBaseT, PoE+ and more. Made in USA.
Also known as: 840660111575, 30024-8WH2

Specifications

Gauge: 23
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 23
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)