Armored Multimode Fiber, 50/125 (OM3), 12 Strand
Item #:
2143212
Cat #:
61578-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Armored, Multimode, 12 Strand, 50/125 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Black , Standard: OM3
Overview
Fiber Optic Cable, Armored, Multimode, 12 Strand, 50/125 Micron, OFCP, Plenum, Indoor/Outdoor, Jacket Diameter: 0.19", Color: Black , Standard: OM3
Multi-mode optical fiber is a type of optical fiber mostly used for communication over short distances, such as within a building or on a campus. Multi-mode links can be used for data rates up to 100 Gbit/s. Multi-mode fiber has a fairly large core diameter that enables multiple light modes to be propagated and limits the maximum length of a transmission link because of modal dispersion. The standard G.651.1 defines the most widely used forms of multi-mode optical fiber.
Also known as: 61578-12
Specifications
Material: | Fiber |
Color: | Black |
Length: | Cut to Length |
Jacket: | Plenum |
Conductors: | 12 Fiber |
Type: | 50 µm |
Material: | Fiber |
Length: | Cut to Length |
Conductors: | 12 Fiber |
Color: | Black |
Jacket: | Plenum |
Type: | 50 µm |
Customer Reviews
No reviews for this product
(0)