This product may not be available in all locations.
Plastic Enclosure, IP66, Type 4X, With Black Operating Handle for 140MT-C
Item #: 2142901
Cat #: 140MT-C-ENN
UPC: 195272178967
Documents & Guides
Plastic Enclosure, IP66, Type 4X, With Black Operating Handle for 140MT-C
Sign In or Register to view pricing and more.
No associated products found.
Overview
Plastic Enclosure, IP66, Type 4X, With Black Operating Handle for 140MT-C
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 195272178967, 140MT-C-ENN
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Type: | Enclosure |
Color: | Black |
Material: | Plastic |
Family / Style: | 140M |
IP/NEMA Rating: | IP66, NEMA 4X |
Color: | Black |
Family / Style: | 140M |
Type: | Enclosure |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)