32V 20A 1-1/4X1/4 FUSE

Item #: 21427

Cat #: GGC20

UPC: 782001760793

Documents & Guides
250V,Fast Acting, Glass 1/4" x 1 1/4" 32 Volts 20 Amps GGC series.
Sign In or Register to view pricing and more.

No associated products found.

Overview

250V,Fast Acting, Glass 1/4" x 1 1/4" 32 Volts 20 Amps GGC series.
Also known as: 782001760793, GGC20

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Amps: 20
Volts AC: 32
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)