12PK High Visibility Cut Level 2 Polyurethane Dipped - S

Item #: 2142369

Cat #: 48-73-8920B

UPC: 045242553693

Sign In or Register to view pricing and more.
Documents & Guides
Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small

Overview

Better Fit. Better Protection., ANSI Cut Level 2, Reinforced Nitrile Coating Between Thumb and Finger, Size: Small
The Milwaukee® small high-visibility cut level 2 polyurethane dipped gloves are designed to provide a better fit and better protection. These hi-vis cut resistant gloves have a reinforced nitrile coating between the thumb and index finger for enhanced durability in high wear points. The cut resistant gloves feature Smartswipe™ touchscreen compatible fingertips. The cut level 2 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all day wear. Milwaukee offers hi-vis size small cut gloves for the best fit for every user. Milwaukee high visibility gloves feature color ID bands for easy identification of cut levels.
Also known as: 045242553693, 48-73-8920B

Specifications

Size: Small
Type: Gloves
Size: Small
Type: Gloves

Customer Reviews

No reviews for this product
(0)