3m 5621k Cold Shrink Termination Kit

Item #: 21423

Cat #: 5621K

UPC: 051128608890

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 8 AWG - 4 AWG @ 5 kV, 8 AWG - 6 AWG @ 8 kV, Cable Diameter Range: 0.32 - 0.46". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Conductor Range: 8 AWG - 4 AWG @ 5 kV, 8 AWG - 6 AWG @ 8 kV, Cable Diameter Range: 0.32 - 0.46". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 051128608890, 5621K

Specifications

Color: Black
Allowable Gauge Range: 8 - 4
Volts AC Range: 5k - 8k
Color: Black
Volts AC Range: 5k - 8k
Allowable Gauge Range: 8 - 4

Customer Reviews

No reviews for this product
(0)