CCD S60700CTHG-W 3/4IN SS316

Item #: 2142221

Cat #: S60700CTHG-W

UPC: 847656043742

Documents & Guides
CLB S60700CTHG-W 3/4" SS316
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB S60700CTHG-W 3/4" SS316
Also known as: 847656043742, S60700CTHG-W

Specifications

Diameter: 3/4 in
Length: 25 ft
Jacket: PVC
Color: White
Material: 316 Stainless Steel
Package Type: Coil
Type: Hygentic
Diameter: 3/4 in
Jacket: PVC
Material: 316 Stainless Steel
Type: Hygentic
Length: 25 ft
Color: White
Package Type: Coil

Customer Reviews

No reviews for this product
(0)