Safety Switch, 600A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 4X

Item #: 214187

Cat #: DH366UWK

UPC: 782114357576

Sign In or Register to view pricing and more.
600 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel

Overview

600 Amp, 3-Pole, Heavy Duty, Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 4x, Stainless Steel
Also known as: 782114357576, DH366UWK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 600
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)