Fuse Block, 200A, 3P, 250/600VAC, Class H/J

Item #: 214167

Cat #: 1491-N433

UPC: 781180127090

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 200 Amp, 3-Pole, 250/600 Volt AC, Class H/J

Overview

Fuse Block, 200 Amp, 3-Pole, 250/600 Volt AC, Class H/J
Also known as: 781180127090, 1491-N433

Specifications

Amps: 200
Poles: 3
Type: Fuse Block
Mounting: Surface
Class: H, J
Volts AC: 250, 600
Amps: 200
Type: Fuse Block
Class: H, J
Poles: 3
Mounting: Surface
Volts AC: 250, 600

Customer Reviews

No reviews for this product
(0)