This product has been discontinued.
Time Switch, 7 Day, DPDT, NEMA 1, 20A, 120-277VAC
Item #: 2141
Cat #: DG100
UPC: 786261821010
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 7 Day, DPDT, NEMA 1, 20A, 120-277VACTime Switch, 7 Day, DPDT, 1 Channel, NEMA 1, 20A, 120-277VAC
Overview
Time Switch, 7 Day, DPDT, NEMA 1, 20A, 120-277VACTime Switch, 7 Day, DPDT, 1 Channel, NEMA 1, 20A, 120-277VAC
Also known as: 786261821010, DG100
Specifications
Type: | DPDT, Electronic |
IP/NEMA Rating: | NEMA 1 |
Amps: | 20 |
Range: | 7 day |
Volts AC Range: | 120 - 277 |
Type: | DPDT, Electronic |
Amps: | 20 |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 1 |
Range: | 7 day |
Customer Reviews
No reviews for this product
(0)