90-Degree Impact Wrench Kit

Item #: 2140967

Cat #: BAT20LW1

UPC: 092644291180

Sign In or Register to view pricing and more.
Documents & Guides
90-Degree Impact Wrench Kit, Featuring 1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch Square Drives, Brushless Motor, 300 ft-lb of Max Torque, Includes Tool, (2) 4 Ah Batteries, Charger and Bag

Overview

90-Degree Impact Wrench Kit, Featuring 1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch Square Drives, Brushless Motor, 300 ft-lb of Max Torque, Includes Tool, (2) 4 Ah Batteries, Charger and Bag
The 90-Degree Impact Wrench, engineered and designed by Klein Tools in the USA, has a patent pending design that provides a better, more ergonomic way to fasten in the field. The right angle on this tool allows the user to reach around a utility pole easier for better access with less fatigue. 300 ft-lb of max torque for drive fasteners into wood, metal and concrete. It features a variable speed trigger and a variety of square drives (1-1/8-Inch, 1-Inch, 13/16-Inch and 3/4-Inch). The kit includes the tool, batteries, charger and carrying case.
Also known as: 092644291180, BAT20LW1

Specifications

Diameter: 3/4 in
Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)