Universal Floor Mount Enclosure, 84 x 40 x 24", Steel/Gray

Item #: 2140961

Cat #: AU84X4024LUCLP

UPC: 783510571795

Sign In or Register to view pricing and more.
Universal Floor Mount Enclosure, NEMA 12, Single Door Left Side Open With 3-Point Latch, 84 x 40 x 24 Inch Universal Cut Out, Steel With Gray Powder Coat Finish

Overview

Universal Floor Mount Enclosure, NEMA 12, Single Door Left Side Open With 3-Point Latch, 84 x 40 x 24 Inch Universal Cut Out, Steel With Gray Powder Coat Finish
Universal Free-Stand Enclosure is designed to provide flexibility in design and increased safety to protect equipment and employees in industrial manufacturing applications. The one- and two-door models are bayed together to create application-specific configurations for indoor and outdoor use, and accessories are available to improve end user safety or add additional panel space.
Also known as: 783510571795, AU84X4024LUCLP

Specifications

Material: Steel
Height: 84.130 in
Depth: 24.130 in
Width: 40.240 in
Material: Steel
Depth: 24.130 in
Height: 84.130 in
Width: 40.240 in

Customer Reviews

No reviews for this product
(0)