HOF PS1C2179B PROLINE S1

Item #: 2140414

Cat #: PS1C2179B

UPC: 783510367381

Sign In or Register to view pricing and more.
Documents & Guides
NVENT PS1C2179B PROLINE S1 21

Overview

NVENT PS1C2179B PROLINE S1 21
Also known as: 783510367381, PS1C2179B

Specifications

IP/NEMA Rating: NEMA 1
Material: Steel
Width: 27.870 in
Depth: 36.36 in
Height: 85.140 in
IP/NEMA Rating: NEMA 1
Width: 27.870 in
Height: 85.140 in
Material: Steel
Depth: 36.36 in

Customer Reviews

No reviews for this product
(0)