Fuse, 30A, 32VAC, Fast Acting, Glass Body, 1/4 x 1-1/4

Item #: 21401

Cat #: GGC30

UPC: 782001760816

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 30 Amp, 32 Volt AC, Fast Acting, Glass Body, 1/4 x 1-1/4, 200 AIC

Overview

Fuse, 30 Amp, 32 Volt AC, Fast Acting, Glass Body, 1/4 x 1-1/4, 200 AIC
Also known as: 782001760816, GGC30

Specifications

Length: 1 1/4 in
Speed: Fast Acting
Diameter: 1/4 in
Amps: 30
Material: Glass
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 1 kA
Length: 1 1/4 in
Diameter: 1/4 in
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Amps: 30
Volts AC: 32
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)