Terminal Base, Spring Clamp, Temperature, 10A, 125V AC/DC

Item #: 213997

Cat #: 1794-TB3TS

UPC: 612598171972

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Base, Flex I/O, Spring Clamp, Temperature, 16 I/O Terminals, 10 Common terminals, 4 +V terminals 8 Chassis Ground Terminals, 2 Sets (6 Terminals) of CJC for Temperature Modules

Overview

Terminal Base, Flex I/O, Spring Clamp, Temperature, 16 I/O Terminals, 10 Common terminals, 4 +V terminals 8 Chassis Ground Terminals, 2 Sets (6 Terminals) of CJC for Temperature Modules
A terminal base is used to land field I/O wiring and house a removable I/O module. Allen-Bradley® catalog item 1794-TB3TS from Rockwell Automation® is a FLEX™ I/O terminal base. It has 16 I/O terminals, 10 common terminals, and four +voltage terminals. It has CJC temperature and spring clamp. It is open style and DIN mount. XGKAllen-Bradley and FLEX are trademarks of Rockwell Automation, Inc.
Also known as: 612598171972, 1794-TB3TS

Specifications

Type: Terminal Base, Temperature
Amps: 10
Type: Terminal Base, Temperature
Amps: 10

Customer Reviews

No reviews for this product
(0)