Pilot Drill Bit, Split, Length: 4-1/4"

Item #: 213990

Cat #: 1779771

UPC: 885363004663

Documents & Guides
Pilot Drill Bit; Material: Carbon Steel; Point Type: Split; Chuck Size: 1/4 In; Arbor Size: 2l Snap-back ***Pilot Bit Only***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pilot Drill Bit; Material: Carbon Steel; Point Type: Split; Chuck Size: 1/4 In; Arbor Size: 2l Snap-back ***Pilot Bit Only***
ADDED DURABILITY Hardened carbon steel for strength STARTS ON CONTACT Split point pilot drill for faster penetration and less walking
Also known as: 885363004663, 1779771

Specifications

Diameter: 1/4 in
Type: Pilot Drill Bit
Length: 4 1/4 in
Material: Carbon Steel
Diameter: 1/4 in
Length: 4 1/4 in
Type: Pilot Drill Bit
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)